Tool Table, Bench-Mount
- Mfr # F2015
- Zoro # G716584556
product price:Â
$
1,635.99
/ea
Free Shipping & Returns
Key Features
Minimum Compatible Hose Inside Diameter
1/4 in
Maximum Compatible Hose Inside Diameter
3/4 in
Fittings Supported
N400 Barbed, Push on, Socketless
Mounting Type
Bench-Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2015
- Zoro #
- G716584556
- UPC #
- -
- Country of Origin
- China
Dimensions
- Minimum Compatible Hose Inside Diameter
- 1/4 in
- Maximum Compatible Hose Inside Diameter
- 3/4 in
Details
- Item
- Tool Table
- Fittings Supported
- N400 Barbed, Push on, Socketless
- Mounting Type
- Bench-Mount
Description
Grainger Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.