Torque T-Handle Blade
- Mfr # 28903
- Zoro # G023781952
product price:Â
$
8.98
/ea
Key Features
Shank Size
6 mm
Impact Rated
Not Impact Rated
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Hand
Compatible Manufacturer Model Number
Data Not Available
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28903
- Zoro #
- G023781952
- UPC #
- 084705289038
- Country of Origin
- Germany
- Item
- Torque T-Handle Blade
- Impact Rated
- Not Impact Rated
- Includes Bit Holder
- Bit Holder Not Included
- For Tool Type
- Hand
- Compatible Manufacturer Model Number
- Data Not Available
- Measurement System
- Imperial
- Compatible Product Type
- Screwdriver
- Product Type
- Screwdriver Bit
- Shank Shape
- Hex
- Finish
- Chrome
- Tip Type
- Standard
- Series
- TorqueFix
- Material
- Steel
- Head Style
- Torx(R)
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Size
- 6 mm
- Bit Industry Size
- T15
- Overall Length
- 8 11/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Description
Torque T-Handle Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.