Wire Braided Hydraulic Hose Assembly
Mfr # EC215-16-16MP-16FJ-96
Zoro # G912217692
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
2,400 psi
Hose Inside Dia.
1 in
Hose Length
8 ft
Fitting Size
1 in x 1 in
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC215-16-16MP-16FJ-96
Zoro #
G912217692
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1 in
Hose Length
8 ft
Fitting Size
1 in x 1 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Hose Dash Size
-16
Bend Radius
6 5/16 in
Hose Outside Dia.
1 7/16 in
Description
Wire Braided Hydraulic Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 8 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Wire, Hose Braid Layers 2, Hose Color Black, Max. Working Pressure @ 70 F 2,400 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards BWB, DNV, EN 857 Type 2SC, MSHA Approved, USCG, Bend Radius 6 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.