Glass Cleaner, 19 oz, 12 PK
- Mfr # 860
- Zoro # G722408747
product price:Â
$
69.65
/pk of 12, $5.80/ea
Key Features
Container Size
19 oz
Color
White
Height
8.5 in
Width
2.80 in
Depth
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 860
- Zoro #
- G722408747
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 19 oz
- Height
- 8.5 in
- Width
- 2.80 in
- Depth
- 2.75 in
Details
- Item
- Glass Cleaner
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.