Shop DIAL
See all product information
Create Account
Soft Scrub Cleanser, hygienic, 36 oz., Lemon Scent
- Mfr # DPR15020
- Zoro # G015963687
product price:Â
$
32.49
/ea
Key Features
Color
Cream
Fragrance
Lemon
Size
36 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPR15020
- Zoro #
- G015963687
- UPC #
- 23400150205
- Country of Origin
- United States
Dimensions
- Size
- 36 oz
Details
- Color
- Cream
- Item
- Cleanser
- Fragrance
- Lemon
Description
Commercial-grade Soft Scrub Lemon Cleanser is an abrasive cream cleanser. Soft Scrub is gentle on surfaces. It will not scratch. Simply squeeze cleaner directly onto kitchen or bathroom surfaces or onto damp sponge or nonabrasive applicators. Cleanser rinses cleaner than other surface cleaners. Soft Scrub is formulated to minimize work and residue leaving surfaces smooth and polished.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.