Shop AERVOE
See all product information
Create Account
Glass Cleaner, 20 oz, Aerosol Spray Can, Bouquet
- Mfr # 860
- Zoro # G121831566
product price:Â
$
5.59
/ea
Sold in multiples of 12 for
$67.08
Key Features
Container Type
Aerosol Spray Can
Container Size
20 oz
NSF Rating
Not Rated
Fragrance
Bouquet
Contains
2-Butoxyethyl Acetate, Ethanol, Hydrocarbon Propellant, Isopropanol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 860
- Zoro #
- G121831566
- UPC #
- 088193008607
- Country of Origin
- United States
Dimensions
- Container Size
- 20 oz
Details
- Item
- Glass Cleaner
- Container Type
- Aerosol Spray Can
- NSF Rating
- Not Rated
- Fragrance
- Bouquet
- Contains
- 2-Butoxyethyl Acetate, Ethanol, Hydrocarbon Propellant, Isopropanol
- Net Weight
- 19 oz
- Standards
- Canadian WHMIS Standards, CMAANSI Specified, European Directives, GHS Rev 04 (2011): US OSHA Approved
- Removes
- Dirt, Grease, Grime
- VOC Content
- 12%
Description
Aervoe glass and surface cleaner 20 oz, aerosol can, 19 oz net weight, bouquet, composition: hydrocarbon propellant, isopropanol, 2-Butoxyethyl acetate, ethanol, 0.12 VOC, 0.95 specific Gravityaervoe glass and surface cleaner is an industrial cleaner that is effective on a variety of surfaces. The Fast-Working foam cuts through dirt, grease and grime. Wipes off to a bright and sparkling, Streak-Free finish. Cleans all glass and baked enamel objects, leaving an invisible, Dust-Repelling shield that retards fogging. Non-Streaking, fast action cleaner for economical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.