Shop AERVOE
See all product information
Create Account
Striping & Marking Paints & Chalks
- Mfr # 197
- Zoro # G623358516
product price:Â
$
7.15
/ea
Key Features
Permanence
Semi-Permanent
Features
Fast Drying, Highly Visible Colors Due to High Pigmentation, Low Flash, Low Odor, Mark is Water-Resistant when Dry, Sprays Upright with or without the Cap on
Application
Bridges; Building Constructions; Mines
Application Method
Hand Apply/Spot Marker
Coverage Area
740 Linear ft/can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 197
- Zoro #
- G623358516
- UPC #
- 088193001974
- Country of Origin
- United States
Dimensions
- Container Size
- 20 oz
- Fits Chest Size
- Fast Drying, Highly Visible Colors Due to High Pigmentation, Low Flash, Low Odor, Mark is Water-Resistant when Dry, Sprays Upright with or without the Cap on
Details
- Permanence
- Semi-Permanent
- Features
- Fast Drying, Highly Visible Colors Due to High Pigmentation, Low Flash, Low Odor, Mark is Water-Resistant when Dry, Sprays Upright with or without the Cap on
- Application
- Bridges; Building Constructions; Mines
- Application Method
- Hand Apply/Spot Marker
- Coverage Area
- 740 Linear ft/can
- Resistance Properties
- Moisture Resistant, Water Resistant
- Surface Material
- Mines, Bridges, Buildings
- Paint Base Type
- Solvent
- Container Type
- Aerosol
- Minimum Application Temperature
- 55 Degrees F
- Color
- Fluorescent Orange
- Paint Dispensing Style
- Overhead
- Resin Material
- Acrylic VT Alkyd
- Item
- Striping & Marking Paints & Chalks
- Use Location
- Exterior, Interior
- Product Type
- Mine Marking Paint
- Standards
- CARB MIR Compliant, OSHA
- Dry Time
- 30 min
- Maximum Application Temperature
- 90 Degrees F
- Compatible Equipment
- Aervoe Applicators, Upright By Hand
- Formulation
- Alkyd
- Wire Color
- Fluorescent Orange
Description
Striping & Marking Paints & Chalks, Line Striping Aerosol Yes, Fluorescent Orange, Paint and Primer Application Method Overhead Spray Can, Dry Time 30 min, VOC Content Not Applicable, Standards CARB MIR Compliant, OSHA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.