Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-3792
- Zoro # G623958372
product price:Â
$
824.99
/ea of 2, $412.50/ea
Free Shipping & Returns
Key Features
Legend
Bicycle Shared Lane
Adhesion Method
Magnum Heat Torch
Features
Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
For Use On
Pavement
Overall Length
112 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-TH-3792
- Zoro #
- G623958372
- UPC #
- 840440855170
- Country of Origin
- United States
- Item
- Traffic Striping
- Legend
- Bicycle Shared Lane
- Adhesion Method
- Magnum Heat Torch
- Features
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
- For Use On
- Pavement
- Material
- Thermoplastic
- Color
- White
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Bike Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch
- VOC Content
- 0 g/L
- Standards
- MUTCD
- Number of Pieces
- 2
- Product Type
- Thermoplastic Marking Compounds
- Minimum Application Temperature
- 32 Degrees F
- VOC Compliant
- Yes
- Shell Material
- Thermoplastic
- Wire Color
- White
- Traction Material
- Thermoplastic
Dimensions
- Overall Length
- 112 in
- Overall Width
- 40 in
- Thickness
- 125 mil
- Length
- 112 in
- Fits Chest Size
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
Description
Traffic Striping, Legend Bicycle Shared Lane, Overall Length 112 in, Overall Width 40 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Bike Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch, Standards MUTCD, Number of Pieces 2
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.