Striping & Marking Paints & Chalks

  • Mfr # 204
  • Zoro # G823361590
product price: 
$
7.15
/ea

Key Features

VOC Compliant
Yes
Duration
6 mo
Maximum Application Temperature
90 Degrees F
Application
Surveying; To Adhere to Most Surfaces, Including Pavement, Gravel and Soil; Utility Identification and Other Long-Term Marking Applications
Paint Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
204
Zoro #
G823361590
UPC #
088193002049
Country of Origin
United States

Dimensions

Container Size
20 oz
Fits Chest Size
Non-Freezing

Details

VOC Compliant
Yes
Duration
6 mo
Maximum Application Temperature
90 Degrees F
Application
Surveying; To Adhere to Most Surfaces, Including Pavement, Gravel and Soil; Utility Identification and Other Long-Term Marking Applications
Paint Base Type
Solvent
Use Location
Exterior, Interior
Application Method
Sprayer
Features
Non-Freezing
Resin Material
Alkyd
Dry Time
30 min
Container Type
Aerosol
Compatible Equipment
Aervoe Applicators
Formulation
Alkyd
Item
Striping & Marking Paints & Chalks
Color
Green
Standards
APWA, OSHA
Compatible with Manufacturer Part Number
244, 245
Permanence
Semi-Permanent
Surface Material
Pavement, Gravel, Soil
Minimum Application Temperature
50 Degrees F
Coverage Area
740 Linear ft/can
Paint Dispensing Style
Inverted
Product Type
Survey Marking Paint
Resistance Properties
Moisture Resistant, Water Resistant
Wire Color
Green

Description

Striping & Marking Paints & Chalks, Line Striping Aerosol Yes, Green, Paint and Primer Application Method Inverted Spray Can, Dry Time 30 min, VOC Content Not Applicable, Standards APWA, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews