Striping & Marking Paints & Chalks

  • Mfr # 226
  • Zoro # G223361664
product price: 
$
7.39
/ea

Key Features

Product Type
Survey Marking Paint
Formulation
Alkyd
Paint Dispensing Style
Inverted
VOC Compliant
Yes
Compatible Equipment
Aervoe Applicators
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
226
Zoro #
G223361664
UPC #
088193002261
Country of Origin
United States

Dimensions

Container Size
20 oz
Fits Chest Size
Non-Freezing

Details

Product Type
Survey Marking Paint
Formulation
Alkyd
Paint Dispensing Style
Inverted
VOC Compliant
Yes
Compatible Equipment
Aervoe Applicators
Compatible with Manufacturer Part Number
244, 245
Minimum Application Temperature
50 Degrees F
Resin Material
Alkyd
Dry Time
30 min
Use Location
Exterior, Interior
Color
Fluorescent Yellow
Features
Non-Freezing
Item
Striping & Marking Paints & Chalks
Application
Surveying; To Adhere to Most Surfaces, Including Pavement, Gravel and Soil; Utility Identification and Other Long-Term Marking Applications
Surface Material
Pavement, Gravel, Soil
Coverage Area
740 Linear ft/can
Maximum Application Temperature
90 Degrees F
Permanence
Semi-Permanent
Container Type
Aerosol
Duration
6 mo
Resistance Properties
Moisture Resistant, Water Resistant
Standards
APWA, OSHA
Application Method
Sprayer
Paint Base Type
Solvent
Wire Color
Fluorescent Yellow

Description

Striping & Marking Paints & Chalks, Line Striping Aerosol Yes, Fluorescent Yellow, Paint and Primer Application Method Inverted Spray Can, Dry Time 30 min, VOC Content Not Applicable, Standards APWA, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews