Striping & Marking Paints & Chalks

  • Mfr # 227
  • Zoro # G723352889
product price: 
$
7.39
/ea

Key Features

Paint Dispensing Style
Inverted
Container Type
Aerosol
Standards
APWA, OSHA
Minimum Application Temperature
50 Degrees F
Compatible Equipment
Aervoe Applicators
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
227
Zoro #
G723352889
UPC #
088193002278
Country of Origin
United States

Dimensions

Container Size
20 oz
Fits Chest Size
Non-Freezing

Details

Paint Dispensing Style
Inverted
Item
Striping & Marking Paints & Chalks
Container Type
Aerosol
Standards
APWA, OSHA
Minimum Application Temperature
50 Degrees F
Compatible Equipment
Aervoe Applicators
Product Type
Survey Marking Paint
Maximum Application Temperature
90 Degrees F
Surface Material
Pavement, Gravel, Soil
Features
Non-Freezing
Color
Fluorescent Blue
Application
Surveying; To Adhere to Most Surfaces, Including Pavement, Gravel and Soil; Utility Identification and Other Long-Term Marking Applications
Compatible with Manufacturer Part Number
244, 245
Resistance Properties
Moisture Resistant, Water Resistant
Application Method
Sprayer
Paint Base Type
Solvent
Use Location
Exterior, Interior
Coverage Area
740 Linear ft/can
Duration
6 mo
Resin Material
Alkyd
Permanence
Semi-Permanent
Dry Time
30 min
Formulation
Alkyd
VOC Compliant
Yes
Wire Color
Fluorescent Blue

Description

Striping & Marking Paints & Chalks, Line Striping Aerosol Yes, Fluorescent Blue, Paint and Primer Application Method Inverted Spray Can, Dry Time 30 min, VOC Content Not Applicable, Standards APWA, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews