Shop AERVOE

Striping & Marking Paints & Chalks

  • Mfr # 230
  • Zoro # G023355955

product price: 
$
7.39
/ea

Key Features

Surface Material
Pavement, Gravel, Soil
Features
Non-Freezing
Formulation
Alkyd
Paint Base Type
Solvent
Compatible Equipment
Aervoe Applicators
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
230
Zoro #
G023355955
UPC #
088193002308
Country of Origin
United States
Surface Material
Pavement, Gravel, Soil
Features
Non-Freezing
Formulation
Alkyd
Paint Base Type
Solvent
Compatible Equipment
Aervoe Applicators
Paint Dispensing Style
Inverted
Maximum Application Temperature
90 Degrees F
Container Type
Aerosol
Standards
APWA, OSHA
Dry Time
30 min
Application
Surveying; To Adhere to Most Surfaces, Including Pavement, Gravel and Soil; Utility Identification and Other Long-Term Marking Applications
Duration
6 mo
Resistance Properties
Moisture Resistant, Water Resistant
Application Method
Sprayer
Product Type
Survey Marking Paint
Use Location
Exterior, Interior
Item
Striping & Marking Paints & Chalks
Color
Fluorescent Red-Orange
VOC Compliant
Yes
Coverage Area
740 Linear ft/can
Compatible with Manufacturer Part Number
244, 245
Minimum Application Temperature
50 Degrees F
Resin Material
Alkyd
Permanence
Semi-Permanent
Wire Color
Fluorescent Red-Orange

Dimensions

Container Size
20 oz
Fits Chest Size
Non-Freezing

Description

Striping & Marking Paints & Chalks, Line Striping Aerosol Yes, Fluorescent Red-Orange, Paint and Primer Application Method Inverted Spray Can, Dry Time 30 min, VOC Content Not Applicable, Standards APWA, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.