This item is Discontinued.

Aervoe Tree Marking Paint, 12 oz., Green, Solvent -Based 640

Tree Marking Paint, 12 oz., Green, Solvent -Based (Discontinued)

  • Mfr # 640
  • Zoro # G9789805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640
Zoro #
G9789805
UPC #
094728977706
Country of Origin
United States

Dimensions

Size
12 oz.

Details

Item
Marking Paint
Paint Color Family
Greens
Color
Green
Base Type
Solvent
Paint and Primer Sub Category
Tree Marking Paint
Coverage
279 sq.ft./can
For Use With
Line Striper
Paint and Primer Surface Material
Wood
Exposure Conditions
Mild to moderate
Dry Time
1 to 5 hr.
Striping & Marking Paint & Chalk Item
Tree Marking Paint
Application Temperature
30 to 100 Degrees F
Dry Time Tack Free
30 min.
Paint and Primer Application Method
Marking Wand, Spray
Net Weight
12 oz.
Striping and Marking Paint and Chalk Item
Tree Marking Paint
Line Striping Aerosol
Yes
Application Method
Aerosol, Marking Wand

Description

Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Green, Size 16 oz, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Marking Wand, Spray, Coverage 279 sqft/can, Net Weight 12 oz, Dry Time 1 to 5 hr, Dry Time Tack Free 30 min, Application Temperature 30 Degrees to 100 Degrees F, Mild to Moderate Exposure Conditions, For Use With Line Striper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.