This item is Discontinued.

Aervoe Tree Marking Paint, 15 oz., Fluorescent Green, Solvent -Based 6498

Tree Marking Paint, 15 oz., Fluorescent Green, Solvent -Based (Discontinued)

  • Mfr # 6498
  • Zoro # G9785133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6498
Zoro #
G9785133
UPC #
094728977690
Country of Origin
United States

Dimensions

Size
15 oz.
Container Size
1 qt

Details

Item
Marking Paint
Paint Color Family
Greens
Color
Fluorescent Green
Base Type
Solvent
Paint and Primer Sub Category
Tree Marking Paint
Coverage
36 sq ft/can
Paint and Primer Surface Material
Wood
Container Type
Can
Exposure Conditions
Standard
Application Temperature
38 to 100 Degrees F
Paint and Primer Application Method
Spray
Striping & Marking Paint & Chalk Item
Tree Marking Paint
Striping and Marking Paint and Chalk Item
Tree Marking Paint
Net Weight
15 oz.
Dry Time Tack Free
10 min.
VOC Content
Less Than60%
Dry Time
20 min.
Line Striping Aerosol
Yes
Application Method
Spray
VOC Content Weight Percentage
60%
Application
Tree Marking
Maximum Application Temperature
100 Degrees F
Flammability
Flammable
Paint Collection
Temporary Marking Paint
Formulation
Acrylic
Compatible Equipment
Striping and Marking Machines
Permanence
Permanent
Minimum Application Temperature
32 Degrees F
Paint Base Type
Solvent
Sheen
Flat
Surface Material
Wood
Resin Material
Medium Alkyd
Use Location
Exterior, Interior
Resistance Properties
Gasoline Resistant, Mineral Spirits Resistant, Motor Oil Resistant, Temperature Resistant
Coverage Area
36 sq ft/can
Paint Dispensing Style
Overhead
Product Type
Marking Paint
For Use On
Tree Bark, Tree Peeled

Description

Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Green, Size 20 oz, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Spray, Coverage 36 sq ft/can, Net Weight 15 oz, Dry Time 20 min, Dry Time Tack Free 10 min, Application Temperature 38 Degrees to 100 Degrees F, Standard Exposure Conditions, VOC Content Less Than 450 g/L, Standards NFPA 30B Level 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.