BioStripe Soy-based Eco-friendly Traffic & Zone Marking Paint, Water-based Latex, Blue, 5-Gallon
- Mfr # 72L-A031F03
- Zoro # G123947760
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Coverage
one gallon covers 320 linear feet of 4" line, applied at 15 mil
Paint Base Type
Waterborne Alkyd Latex
VOC Content
87.00 g/L
Paint Color Family
Color Standard 595B 35180
For Use With
Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns, Rollers, Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72L-A031F03
- Zoro #
- G123947760
- UPC #
- 856916003907
- Country of Origin
- United States
Dimensions
- Size
- 5 Gallon
- Container Size
- 11.875 in; 14.5 in
Details
- Coverage
- one gallon covers 320 linear feet of 4" line, applied at 15 mil
- Paint Base Type
- Waterborne Alkyd Latex
- Item
- Traffic Zone Marking Paint
- VOC Content
- 87.00 g/L
- Color
- Blue
- Paint Color Family
- Color Standard 595B 35180
- For Use With
- Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns, Rollers, Brushes
- Net Weight
- 70.7 lb
- Paint and Primer Surface Material
- Asphalt, Brick, Concrete, Stone
- Exposure Conditions
- Surface temperature >60ËšF, Relative Humidity <80%, no precipitation for 24 hr
- Application Method
- Brush, Roller, Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns
- Features
- Nonflammable
- Construction
- Striping, Curbs, and Zones in parking lots, garages, warehouses, factories, airports
- Dry Time
- 20 min; 2 hr
Description
Did you know that much of the traffic paint on our roads and parking lots is not eco-friendly? Conventional marking and striping paint contains toxic chemicals that can harm the atmosphere and surrounding areas. Aexcel Corporation formulated BioStripe as an eco-friendly alternative. BioStripe delivers premium performance from a sustainable source. Using oil from over 420 pounds of soybeans per 100 gallons of paint, BioStripe is the world's first soy-based alkyd latex traffic and marking paint, making it low-odor and safe for roads, water supplies, and the people applying it. It withstands traffic and harsh weather conditions, remaining highly visible for optimal safety. BioStripe eco-paint is on roads, parking lots, and bike paths at environmentally conscious locales nationwide.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.