Shop AEXCEL
See all product information
Create Account
Fast-Dry 10-minute Dry Traffic & Zone Marking Paint, Water-based Acrylic Latex, Yellow, 5-Gallon
- Mfr # 72Y-A04403
- Zoro # G423947767
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Exposure Conditions
Surface temperature >50ËšF, Relative Humidity <80%, no precipitation for 24 hr
Paint Base Type
Water-based Acrylic Latex
Size
5 Gallon
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Stone
Construction
Striping, Curbs, and Zones in parking lots, garages, warehouses, factories, airports
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72Y-A04403
- Zoro #
- G423947767
- UPC #
- 856916003174
- Country of Origin
- United States
- Exposure Conditions
- Surface temperature >50ËšF, Relative Humidity <80%, no precipitation for 24 hr
- Paint Base Type
- Water-based Acrylic Latex
- Paint and Primer Surface Material
- Asphalt, Brick, Concrete, Stone
- Color
- Yellow
- Construction
- Striping, Curbs, and Zones in parking lots, garages, warehouses, factories, airports
- VOC Content
- 94.00 g/L
- Standards
- TT-P-1952E&F TYPE I
- Features
- 0.5 Minimum Reflectance; Nonflammable
- Item
- Traffic Zone Marking Paint
- Application Method
- Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns
- Coverage
- one gallon covers 320 linear feet of 4" line, applied at 15 mil
- Dry Time
- 10 min; 2 hr
- Net Weight
- 67.8 lb
- For Use With
- Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns
- Paint Color Family
- Color Standard 595B 33538
Dimensions
- Size
- 5 Gallon
- Container Size
- 11.875 in; 14.5 in
Description
Aexcel Fast-Dry 10-Minute Traffic & Zone Marking Paint is designed for striping, curbs, and zone markings in parking lots, garages, warehouses, factories, airports - any indoor or outdoor application that requires crisp, fade-resistant, durable markings on asphalt, cement, and stone. Aexcel Fast-Dry meets the performance of federal specification TT-P-1952 E TYPE I. Formulated for application with Line Striping Equipment, Sprayers, Stencil Rigs, and Marking Guns. Ideal for use with stencils for symbols, arrows, and lettering. This water-based acrylic paint complies with Federal Color standards for traffic markings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.