Shop AEXCEL
See all product information
Create Account
Fast-Dry 10-minute Dry Traffic & Zone Marking Paint, Water-based Acrylic Latex, White, 5-Gallon
- Mfr # 72W-A03703
- Zoro # G323947768
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Container Size
11.875 in; 14.5 in
Standards
TT-P-1952E&F TYPE I
Paint Base Type
Water-based Acrylic Latex
Dry Time
10 min; 2 hr
Net Weight
69.85 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72W-A03703
- Zoro #
- G323947768
- UPC #
- 856916003167
- Country of Origin
- United States
- Standards
- TT-P-1952E&F TYPE I
- Color
- White
- Item
- Traffic Zone Marking Paint
- Paint Base Type
- Water-based Acrylic Latex
- Dry Time
- 10 min; 2 hr
- Net Weight
- 69.85 lb
- Application Method
- Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns
- Paint and Primer Surface Material
- Asphalt, Brick, Concrete, Stone
- Paint Color Family
- Color Standard 595B 37925
- VOC Content
- 90.14 g/L
- Construction
- Striping, Curbs, and Zones in parking lots, garages, warehouses, factories, airports
- Coverage
- one gallon covers 320 linear feet of 4" line, applied at 15 mil
- For Use With
- Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns
- Exposure Conditions
- Surface temperature >50ËšF, Relative Humidity <80%, no precipitation for 24 hr
- Features
- 0.85 Minimum Reflectance; Nonflammable
Dimensions
- Container Size
- 11.875 in; 14.5 in
- Size
- 5 Gallon
Description
Aexcel Fast-Dry 10-Minute Traffic & Zone Marking Paint is designed for striping, curbs, and zone markings in parking lots, garages, warehouses, factories, airports - any indoor or outdoor application that requires crisp, fade-resistant, durable markings on asphalt, cement, and stone. Aexcel Fast-Dry meets the performance of federal specification TT-P-1952 E TYPE I. Formulated for application with Line Striping Equipment, Sprayers, Stencil Rigs, and Marking Guns. Ideal for use with stencils for symbols, arrows, and lettering. This water-based acrylic paint complies with Federal Color standards for traffic markings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.