Shop AEXCEL
See all product information
Create Account
Gorilla High-Performance Traffic & Zone Marking Paint, Water-based Acrylic Latex, Red, 5-Gallon
- Mfr # 72R-A029F03
- Zoro # G523553714
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Coverage
one gallon covers 320 linear feet of 4" line, applied at 15 mil
For Use With
Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns, Rollers, Brushes
Size
5 Gallon
Paint Base Type
Water-based Acrylic Latex
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72R-A029F03
- Zoro #
- G523553714
- UPC #
- 850150007349
- Country of Origin
- United States
- Coverage
- one gallon covers 320 linear feet of 4" line, applied at 15 mil
- For Use With
- Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns, Rollers, Brushes
- Item
- Traffic Zone Marking Paint
- Paint Base Type
- Water-based Acrylic Latex
- Paint and Primer Surface Material
- Asphalt, Brick, Concrete, Stone
- Application Method
- Brush, Roller, Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns
- VOC Content
- 99.33 g/L
- Color
- Red
- Features
- Nonflammable
- Exposure Conditions
- Surface temperature >60ËšF, Relative Humidity <80%, no precipitation for 24 hr
- Dry Time
- 20 min; 2 hr
- Construction
- Striping, Curbs, and Zones in parking lots, garages, warehouses, factories, airports
- Paint Color Family
- Color Standard 595B 31136
- Net Weight
- 59.8 lb
Dimensions
- Size
- 5 Gallon
- Container Size
- 11.875 in; 14.5 in
Description
Aexcel developed Waterborne Gorilla Traffic Marking Paint so contractors could offer their customers a high-performance water-based coating that stays cleaner longer. This new product is ideally suited for heavy-traffic areas where conventional waterborne striping paints don't hold up.A Our highest performing waterborne traffic paintA Specially formulated for increased durabilityA Better dirt pickup resistanceA Ideal for parking lots, crosswalks, and curb coatingsA Performs well on all types of pavement
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.