Shop AEXCEL
See all product information
Create Account
Gorilla High-Performance Traffic & Zone Marking Paint, Water-based Acrylic Latex, Yellow, 5-Gallon
- Mfr # 72Y-A112F03
- Zoro # G923947748
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
VOC Content
97.55 g/L
Color
Yellow
Paint Color Family
Color Standard 595B 33538
Paint Base Type
Water-based Acrylic Latex
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72Y-A112F03
- Zoro #
- G923947748
- UPC #
- 850150007356
- Country of Origin
- United States
- VOC Content
- 97.55 g/L
- Color
- Yellow
- Paint Color Family
- Color Standard 595B 33538
- Paint Base Type
- Water-based Acrylic Latex
- Paint and Primer Surface Material
- Asphalt, Brick, Concrete, Stone
- Coverage
- one gallon covers 320 linear feet of 4" line, applied at 15 mil
- Item
- Traffic Zone Marking Paint
- Exposure Conditions
- Surface temperature >60ËšF, Relative Humidity <80%, no precipitation for 24 hr
- Net Weight
- 60.25 lb
- Features
- 0.5 Minimum Reflectance; Nonflammable
- Construction
- Striping, Curbs, and Zones in parking lots, garages, warehouses, factories, airports
- For Use With
- Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns, Rollers, Brushes
- Dry Time
- 20 min; 2 hr
- Application Method
- Brush, Roller, Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns
Dimensions
- Size
- 5 Gallon
- Container Size
- 11.875 in; 14.5 in
Description
Aexcel developed Waterborne Gorilla Traffic Marking Paint so contractors could offer their customers a high-performance water-based coating that stays cleaner longer. This new product is ideally suited for heavy-traffic areas where conventional waterborne striping paints don't hold up. Our highest performing waterborne traffic paint Specially formulated for increased durability Better dirt pickup resistance Ideal for parking lots, crosswalks, and curb coatings Performs well on all types of pavement
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.