Shop AEXCEL
See all product information
Create Account
Quick-Dry 20-minute Dry Traffic & Zone Marking Paint, Water-based Acrylic Latex, EV Green, 1-Gallon
- Mfr # 72G-A532G02
- Zoro # G823947763
product price:Â
$
64.99
/ea
Key Features
Color
EV Green
Paint Base Type
Water-based Acrylic Latex
Coverage
one gallon covers 320 linear feet of 4" line, applied at 15 mil
VOC Content
94.80 g/L
Exposure Conditions
Surface temperature >60ËšF, Relative Humidity <80%, no precipitation for 24 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72G-A532G02
- Zoro #
- G823947763
- UPC #
- 850150007431
- Country of Origin
- United States
- Color
- EV Green
- Paint Base Type
- Water-based Acrylic Latex
- Coverage
- one gallon covers 320 linear feet of 4" line, applied at 15 mil
- VOC Content
- 94.80 g/L
- Exposure Conditions
- Surface temperature >60ËšF, Relative Humidity <80%, no precipitation for 24 hr
- Construction
- Striping, Curbs, and Zones in parking lots, garages, warehouses, factories, airports
- Item
- Traffic Zone Marking Paint
- Paint Color Family
- Color Standard 595B 34108
- Dry Time
- 20 min; 2 hr
- Paint and Primer Surface Material
- Asphalt, Brick, Concrete, Stone
- Features
- Nonflammable
- Net Weight
- 13.34 lb
- Application Method
- Brush, Roller, Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns
- For Use With
- Line Striping Equipment, Sprayers, Stencil Rigs, Marking Guns, Rollers, Brushes
Dimensions
- Container Size
- 6.6 in; 7.65 in
- Size
- 1 Gallon
Description
Aexcel Quick-Dry 20-Minute Traffic & Zone Marking Paint is designed for striping, curbs, and zone markings in parking lots, garages, warehouses, factories, airports - any indoor or outdoor application that requires crisp, fade-resistant, durable markings on asphalt, cement, and stone. Specially formulated for application with Line Striping Equipment, Sprayers, Stencil Rigs, and Marking Guns, Quick-Dry also provides ample working time for brush or roller application. Ideal for use with stencils for symbols, arrows, and lettering. This water-based acrylic paint complies with Federal Color standards for traffic markings.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.