Zoro Homepage

Centering Bushing, 5 mm Out Dia.

  • Mfr # 50035831

  • Zoro # G716277670


product price: $9.79
/ea

Key Features

Inside Diameter
3.2 mm
Overall Length
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50035831
Zoro #
G716277670
UPC #
-
Country of Origin
Switzerland

Dimensions

Inside Diameter
3.2 mm
Overall Length
2.5 mm

Details

Item
Centering Bushing

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.