Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Slide, 8 bar

  • Mfr # 50300528

  • Zoro # G216277668


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Maximum Payload
0.3 kg
Maximum Operating Temperature
122 Degrees F
Maximum Stroke
30 mm
Cylinder Bore Diameter
10 mm
Minimum Operating Pressure
4 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50300528
Zoro #
G216277668
UPC #
-
Country of Origin
Switzerland

Dimensions

Cylinder Bore Diameter
10 mm

Details

Maximum Payload
0.3 kg
Maximum Operating Temperature
122 Degrees F
Maximum Stroke
30 mm
Minimum Operating Pressure
4 bar
Item
Compact Slide
Maximum Operating Pressure
8 bar
System of Measurement
Metric
Repeatability
+/-0.01 mm
Minimum Operating Temperature
32 Degrees F
Series
AF-CS

Description

Compact Slide, Maximum Stroke 30 mm, Cylinder Bore Diameter 10 mm, Maximum Payload 0.3 kg, Series AF-CS, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 4 bar, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Repeatability +/-0.01 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.