Connection Plate, 10 mm H
Mfr # 11001621
Zoro # G016017266
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 mm
Product Type
Connection Plate
Mount Hole Size
M6
Number of Center Bushings Included
4
Mounting Type
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11001621
Zoro #
G016017266
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
60 mm
Mount Hole Size
M6
Center Bushing Sizes
Ø9x4
Mounting Screw Thread Sizes
M6 x 16, M6 x 20
Overall Height
10 mm
Overall Width
80 mm
Mount Hole Center-to-Center Width
45 mm
Mount Hole Center-to-Center Length
48 mm
Details
Item
Connection Plate
Product Type
Connection Plate
Number of Center Bushings Included
4
Mounting Type
Plate
Number of Mount Holes
4
Weight
0.123 kg
Number of Mounting Screws Included
4
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.