Zoro Homepage

Connection Plate, 10 mm H

  • Mfr # 50353062

  • Zoro # G616016935


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 mm
Weight
0.05 kg
Mounting Screw Thread Sizes
M2.5 x 10, M3 x 10, M4 x 12
Number of Mounting Screws Included
10
Mounting Type
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50353062
Zoro #
G616016935
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
40 mm
Mounting Screw Thread Sizes
M2.5 x 10, M3 x 10, M4 x 12
Center Bushing Sizes
Ø7x3
Mount Hole Size
M2.5, M3, M4
Overall Width
40 mm
Overall Height
10 mm

Details

Item
Connection Plate
Weight
0.05 kg
Number of Mounting Screws Included
10
Mounting Type
Plate
Number of Center Bushings Included
2
Product Type
Connection Plate
Number of Mount Holes
10

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.