Zoro Homepage

Connection Plate, 10 mm H

  • Mfr # 50572982

  • Zoro # G216016922


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Product Type
Connection Plate
Overall Height
10 mm
Mounting Screw Thread Sizes
M6 x 10, M6 x 14
Number of Mount Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50572982
Zoro #
G216016922
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
50 mm
Overall Height
10 mm
Mounting Screw Thread Sizes
M6 x 10, M6 x 14
Overall Width
75 mm
Center Bushing Sizes
Ø9x4
Mount Hole Size
M6

Details

Item
Connection Plate
Product Type
Connection Plate
Number of Mount Holes
4
Number of Center Bushings Included
2
Weight
0.113 kg
Number of Mounting Screws Included
4
Mounting Type
Plate

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.