Magnetic Springs, For Electro Slide
- Mfr # 50427566
- Zoro # G716016934
product price:Â
$
1,157.99
/ea
Free Shipping & Returns
Key Features
Compatible Slide Series
ES20
Compatible Product Type
Electro Slide
Stroke Length
100 mm
Thrust Force at Maximum Pressure
60 N
Position Location
Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50427566
- Zoro #
- G716016934
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Magnetic Springs
- Compatible Slide Series
- ES20
- Compatible Product Type
- Electro Slide
- Thrust Force at Maximum Pressure
- 60 N
- Position Location
- Side
Dimensions
- Stroke Length
- 100 mm
Description
The AFAG - 50427566 is a magnetic spring designed as a pneumatic part compatible with electro slide products, specifically fitting the ES20 slide series. Magnetic springs provide a non-contact elastic restoring force using magnetic attraction or repulsion, serving functions such as preload, contactless return, cushioning, and position holding within cylinders and actuators. This spring is mounted on the side position of the host equipment and supports a stroke length of 100 mm with a thrust force: 60 N at rated pressure. Key Features:
- Compatible Product Type: Electro Slide
- Compatible Slide Series: ES20
- Item Type: Magnetic Springs
- Position Location: Side
- Stroke Length: 100 mm
- Thrust Force at Maximum Pressure: 60 N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.