Zoro Homepage

Connection Plate, 8 mm H

  • Mfr # 50353229

  • Zoro # G416017019


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30 mm
Mounting Type
Plate
Weight
0.11 kg
Mounting Screw Thread Sizes
M2.5 x 8, M3 x 10
Center Bushing Sizes
Ø5x2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50353229
Zoro #
G416017019
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
30 mm
Mounting Screw Thread Sizes
M2.5 x 8, M3 x 10
Center Bushing Sizes
Ø5x2.5
Mount Hole Size
M2.5, M3
Overall Height
8 mm
Overall Width
60 mm

Details

Item
Connection Plate
Mounting Type
Plate
Weight
0.11 kg
Number of Mount Holes
6
Number of Center Bushings Included
2
Number of Mounting Screws Included
6
Product Type
Connection Plate

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.