Zoro Homepage

Connection Plate, 9 mm H

  • Mfr # 50572976

  • Zoro # G716017023


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Number of Center Bushings Included
4
Center Bushing Sizes
Ø5x2.5, Ø7x3
Mount Hole Center-to-Center Width
38 mm
Mount Hole Size
M3, M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50572976
Zoro #
G716017023
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
50 mm
Center Bushing Sizes
Ø5x2.5, Ø7x3
Mount Hole Center-to-Center Width
38 mm
Mount Hole Size
M3, M4
Mounting Screw Thread Sizes
M3 x 12, M4 x 12
Mount Hole Center-to-Center Length
38 mm
Overall Width
50 mm
Overall Height
9 mm

Details

Item
Connection Plate
Number of Center Bushings Included
4
Weight
0.066 kg
Number of Mounting Screws Included
8
Mounting Type
Plate
Product Type
Connection Plate
Number of Mount Holes
8

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.