Connection Plate, 9 mm H
Mfr # 50573133
Zoro # G916016949
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
10
Product Type
Connection Plate
Mount Hole Size
M2.5, M3, M4
Mount Hole Center-to-Center Width
30 mm
Mounting Type
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50573133
Zoro #
G916016949
UPC #
-
Country of Origin
Switzerland
Dimensions
Mount Hole Size
M2.5, M3, M4
Mount Hole Center-to-Center Width
30 mm
Mount Hole Center-to-Center Length
30 mm
Overall Height
9 mm
Center Bushing Sizes
Ø4x2, Ø5x2.5, Ø7x3
Overall Width
48 mm
Mounting Screw Thread Sizes
M2.5 x 10, M3 x 10, M4 x 10
Details
Item
Connection Plate
Number of Mount Holes
10
Product Type
Connection Plate
Mounting Type
Plate
Weight
0.05 kg
Number of Center Bushings Included
8
Number of Mounting Screws Included
10
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.