Zoro Homepage

Electric Rotary Module, 75 mm H

  • Mfr # 50503985

  • Zoro # G916017779


product price: $4,909.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Standards
IPA, ISO 14644-1
Display Type Included
LED
Overall Width
50 mm
Communication Speed
230.4 kbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50503985
Zoro #
G916017779
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
50 mm
Overall Width
50 mm
Overall Height
75 mm

Details

Item
Electric Rotary Module
Standards
IPA, ISO 14644-1
Display Type Included
LED
Communication Speed
230.4 kbps
Maximum Idle Speed
716 RPM
Rated Current
5 A
Maximum Torque
0.9 N-m
Communication Interface
IO-Link

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.