Zoro Homepage

Grainger Product

  • Mfr # 50425973

  • Zoro # G516017636


product price: $5,020.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
50 Degrees C
Attachment Thread Size
M6
Maximum Stroke
50 mm
Peak Force
255 N
Voltage
72V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50425973
Zoro #
G516017636
UPC #
-
Country of Origin
Switzerland

Dimensions

Attachment Thread Size
M6
Attachment Grid Size
48 mm x 48 mm

Details

Item
Linear Module
Maximum Operating Temperature
50 Degrees C
Maximum Stroke
50 mm
Peak Force
255 N
Voltage
72V DC
Moving Weight
1.3 kg
System of Measurement
Metric
Minimum Operating Temperature
0 Degrees C
Repeatability
+/-0.05 mm

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.