Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripper, 59 mm L, 4 bar

  • Mfr # 50032661

  • Zoro # G816277686


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Pressure
4 bar
Stroke Length
4 mm
Minimum Operating Temperature
32 Degrees F
Overall Length
59 mm
Maximum Operating Temperature
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50032661
Zoro #
G816277686
UPC #
-
Country of Origin
Italy

Dimensions

Stroke Length
4 mm
Overall Length
59 mm
Overall Width
30 mm
Overall Height
49 mm
Inlet Size
M5
Open Width
8 mm
Bore Diameter
20 mm

Details

Minimum Operating Pressure
4 bar
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
122 Degrees F
Item
Gripper
System of Measurement
Metric
Maximum Actuation Time
0.2 sec
Repeatability
+/-0.02 mm
Includes
(2) M3 x 30 Mounting Screw, (2) Ø5 x 2.5 Centering Bushing, (4) M3 x 50 Mounting Screw
Maximum Operating Pressure
8 bar
Standards
ISO 14644-1, ISO 7
Series
UG
Weight
0.17 kg

Description

Gripper, Series UG, Open Width 8 mm, Stroke Length 4 mm, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 4 bar, Overall Length 59 mm, Overall Width 30 mm, Overall Height 49 mm, Inlet Size M5, Includes (2) M3 x 30 Mounting Screw, (2) �5 x 2.5 Centering Bushing, (4) M3 x 50 Mounting Screw, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Standards ISO 14644-1, ISO 7, Weight 0.17 kg, System of Measurement Metric, Repeatability +/-0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.