Zoro Homepage

Linear Module, 8 bar

  • Mfr # 11010377

  • Zoro # G116277683


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Maximum Payload
0.5 kg
Repeatability
+/-0.02 mm
Minimum Operating Temperature
32 Degrees F
Series
LM
Maximum Operating Pressure
8 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11010377
Zoro #
G116277683
UPC #
-
Country of Origin
Switzerland

Dimensions

Cylinder Bore Diameter
12 mm

Details

Maximum Payload
0.5 kg
Repeatability
+/-0.02 mm
Minimum Operating Temperature
32 Degrees F
Series
LM
Maximum Operating Pressure
8 bar
Maximum Operating Temperature
122 Degrees F
Maximum Stroke
30 mm
Minimum Operating Pressure
4 bar
System of Measurement
Metric
Item
Linear Module

Description

Linear Module, Maximum Stroke 30 mm, Cylinder Bore Diameter 12 mm, Maximum Payload 0.5 kg, Series LM, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 4 bar, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Repeatability +/-0.02 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.