Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Springs, For Electro Slide

  • Mfr # 50427552

  • Zoro # G116017777


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Position Location
Side
Thrust Force at Maximum Pressure
50 N
Compatible Product Type
Electro Slide
Compatible Slide Series
ES20
Stroke Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50427552
Zoro #
G116017777
UPC #
-
Country of Origin
Switzerland

Dimensions

Stroke Length
50 mm

Details

Item
Magnetic Springs
Position Location
Side
Thrust Force at Maximum Pressure
50 N
Compatible Product Type
Electro Slide
Compatible Slide Series
ES20

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.