Magnetic Springs, For Electro Slide
Mfr # 50427571
Zoro # G516016974
product price: $1,180.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Electro Slide
Thrust Force at Maximum Pressure
50 N
Stroke Length
100 mm
Compatible Slide Series
ES20
Position Location
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50427571
Zoro #
G516016974
UPC #
-
Country of Origin
Switzerland
Dimensions
Stroke Length
100 mm
Details
Item
Magnetic Springs
Compatible Product Type
Electro Slide
Thrust Force at Maximum Pressure
50 N
Compatible Slide Series
ES20
Position Location
Front
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.