Zoro Homepage

Shock Absorber, 0.5 mm Cylinder Dia.

  • Mfr # 50298509

  • Zoro # G916277715


product price: $63.19
/ea

Key Features

System of Measurement
Metric
Extended Length
33.1 mm
Stroke Length
3 3/32 mm
Cylinder Diameter
0.5 mm
Series
ASED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50298509
Zoro #
G916277715
UPC #
-
Country of Origin
Germany

Dimensions

Extended Length
33.1 mm
Stroke Length
3 3/32 mm
Cylinder Diameter
0.5 mm
Compressed Length
30 mm

Details

Item
Shock Absorber
System of Measurement
Metric
Series
ASED

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.