Zoro Homepage

Shock Absorber, 0.5 mm Cylinder Dia.

  • Mfr # 50599454

  • Zoro # G116277706


product price: $103.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Cylinder Diameter
0.5 mm
Series
ASSD
Compressed Length
32 mm
Rod Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50599454
Zoro #
G116277706
UPC #
-
Country of Origin
Switzerland

Dimensions

Cylinder Diameter
0.5 mm
Compressed Length
32 mm
Rod Diameter
2 mm
Extended Length
38 mm

Details

System of Measurement
Metric
Series
ASSD
Item
Shock Absorber

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.