Zoro Homepage

Slide, 8 bar

  • Mfr # 11001720

  • Zoro # G316017737


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

Series
LM
Maximum Stroke
30 mm
System of Measurement
Metric
Repeatability
+/-0.01 mm
Maximum Operating Pressure
8 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11001720
Zoro #
G316017737
UPC #
-
Country of Origin
Switzerland

Dimensions

Cylinder Bore Diameter
20 mm

Details

Item
Slide
Series
LM
Maximum Stroke
30 mm
System of Measurement
Metric
Repeatability
+/-0.01 mm
Maximum Operating Pressure
8 bar
Maximum Payload
8 kg
Minimum Operating Pressure
4 bar
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
122 Degrees F

Description

Slide, Maximum Stroke 30 mm, Cylinder Bore Diameter 20 mm, Maximum Payload 8 kg, Series LM, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 4 bar, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Repeatability +/-0.01 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.