Zoro Homepage

Slide, 8 bar

  • Mfr # 11010378

  • Zoro # G116017654


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Repeatability
+/-0.02 mm
Maximum Operating Pressure
8 bar
Maximum Operating Temperature
122 Degrees F
Minimum Operating Pressure
4 bar
Cylinder Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11010378
Zoro #
G116017654
UPC #
-
Country of Origin
Switzerland

Dimensions

Cylinder Bore Diameter
12 mm

Details

Item
Slide
Repeatability
+/-0.02 mm
Maximum Operating Pressure
8 bar
Maximum Operating Temperature
122 Degrees F
Minimum Operating Pressure
4 bar
Minimum Operating Temperature
32 Degrees F
System of Measurement
Metric
Series
LM
Maximum Stroke
60 mm
Maximum Payload
0.5 kg

Description

Slide, Maximum Stroke 60 mm, Cylinder Bore Diameter 12 mm, Maximum Payload 0.5 kg, Series LM, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 4 bar, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Repeatability +/-0.02 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.