Zoro Homepage

Metal Clad Building Cable, Fire Alarm Cable, 14 AWG, 2C with Ground C, Red, Galvanized Steel, Solid

  • Mfr # SF34R60-00

  • Zoro # G013343153


product price: $1,403.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Trade Designation
Fire Alarm Cable
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF34R60-00
Zoro #
G013343153
UPC #
077680368843
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
1000 ft
Conductor Size
14 AWG
Nominal Outside Dia.
0.44 in
Overall Length
1,000 ft
Nominal Outside Diameter
0.44 in
Grounding Conductor Size
14 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
Fire Alarm Cable
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
Jacket Color
Red
Jacket Material
Galvanized Steel
Conductor Design
Solid
Insulation Material
Nylon, PVC
Voltage
300V AC
Temp. Rating
221°F
Standards
A-A-59544; Meet OSHA and HUD Requirements; U.S. Design Patent D935.731 and D996.374; NEC300.22 (C); 330; 392; 430.2; 501; 502; 503; 504; 505; 518; 530; 645; 725; 760.154(A); NFPA 262 (Formerly UL 910); UL 66; 83; 1424; 1479; 1569; 1581; 2556; File Reference E80042 and E83514; UL Classified
Application
Alarms, Contractor, Fire Alarm, Pull Stations, Relays, Remote Control Circuits from Magnetic Motor Starters, Signals, Smoke Detectors
Packaging
Reel
Series
MC Glide Fire Alarm/Control Cable(TM)
Conductor Insulation Color
Black, White
Grounding Conductor Insulation Color
Green
Conductor Insulation Material
Nylon, PVC
Grounding Conductor Material
Copper
Number of Ground Conductors
1
Number of Strands
1
Temperature Rating - Maximum Dry
194 Degrees F

Description

SF34R60-00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.