Zoro Homepage

Metal Clad Building Cable, Fire Alarm Cable, 16 AWG; 12 AWG, 4C with Ground C, Blue, Solid, 600V AC

  • Mfr # SL04B60-L00

  • Zoro # G413343180


product price: $1,972.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Trade Designation
Fire Alarm Cable
Wire Size
16 AWG; 12 AWG
Conductor Material
Copper
Number of Conductors
4C with Ground
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL04B60-L00
Zoro #
G413343180
UPC #
077680361370
Country of Origin
United States

Dimensions

Wire Size
16 AWG; 12 AWG
Length
1000 ft
Nominal Outside Dia.
0.56 in
Overall Length
1,000 ft
Conductor Size
12 AWG, 16 AWG
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.56 in

Details

Item
Metal Clad Building Cable
Trade Designation
Fire Alarm Cable
Conductor Material
Copper
Number of Conductors
4C with Ground
Wire Color
Black/Green/Pink/Purple/White
Jacket Color
Blue
Jacket Material
Galvanized Steel
Conductor Design
Solid
Insulation Material
Nylon, PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
2020 NEC(R) Sec 410.69 Compliant
Application
Commercial, Industrial, Institutional, LED and Fluorescent Dimming Systems, Multiresidential Buildings
Packaging
Reel
Number of Strands
1
Conductor Insulation Color
Black, Pink, Purple, White
Temperature Rating - Maximum Dry
194 Degrees F
Number of Neutrals
1
Includes Bonding Wire
Bonding Wire Included
Series
MC Glide Luminary Lite(TM)
Conductor Insulation Material
Nylon, PVC
Grounding Conductor Material
Copper
Grounding Conductor Insulation Color
Green
Number of Ground Conductors
1

Description

SL04B60-L00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.