Zoro Homepage

Metal Clad Building Cable, Fire Alarm Cable, 16 AWG; 12 AWG, 4C with Ground C, Blue, Solid, 600V AC

  • Mfr # SL04B60-L01

  • Zoro # G413343197


product price: $2,212.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Trade Designation
Fire Alarm Cable
Wire Size
16 AWG; 12 AWG
Conductor Material
Copper
Number of Conductors
4C with Ground
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL04B60-L01
Zoro #
G413343197
UPC #
077680362438
Country of Origin
United States

Dimensions

Wire Size
16 AWG; 12 AWG
Length
1000 ft
Nominal Outside Dia.
0.56 in
Overall Length
1,000 ft
Conductor Size
12 AWG, 16 AWG
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.56 in

Details

Item
Metal Clad Building Cable
Trade Designation
Fire Alarm Cable
Conductor Material
Copper
Number of Conductors
4C with Ground
Wire Color
Brown/Gray/Green/Pink/Purple
Jacket Color
Blue
Jacket Material
Galvanized Steel
Conductor Design
Solid
Insulation Material
Nylon, PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
2020 NEC(R) Sec 410.69 Compliant
Application
Commercial, Industrial, Institutional, LED and Fluorescent Dimming Systems, Multiresidential Buildings
Packaging
Reel
Series
MC Glide Luminary Lite(TM)
Grounding Conductor Insulation Color
Green
Number of Ground Conductors
1
Conductor Insulation Material
Nylon, PVC
Number of Neutrals
1
Number of Strands
1
Includes Bonding Wire
Bonding Wire Included
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Material
Copper
Conductor Insulation Color
Brown, Gray, Pink, Purple

Description

SL04B60-L01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products