Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Workstation, 28 to 47" H x 48" W

  • Mfr # ST4830_B_ST_3FZ_C_01

  • Zoro # G7471436


product price: $6,316.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Type
All Purpose Mobile Desk
Overall Width
48 in
Overall Depth
30 in
Color
Black, Gray
Material
Laminate, Steel, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST4830_B_ST_3FZ_C_01
Zoro #
G7471436
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
30 in
Overall Height (In.)
28 in to 47 in
Overall Depth (In.)
30 in
Overall Width (In.)
48 in
Caster Size (In.)
4 in
Caster/Glide Diameter
4 in
Maximum Desktop Height
47 in
Minimum Desktop Height
28 in

Details

Type
All Purpose Mobile Desk
Color
Black, Gray
Material
Laminate, Steel, Wood
Item
Electric Sit-Stand Desk
Number of Shelves
0
Load Capacity (Lb.)
350 lb
Assembly
Assembled
Standards
UL Listed
Adjustable
Yes
Construction
Laminated Wood, Steel
Number of Casters
4
Caster Lock
Yes
Includes
(3) Monitor Arms
Caster Type
(2) Locking, (2) Swivel
Keyboard Shelf
No
Finish
Powder Coated
Frame Color
Black, Gray
Product Type
Electric Sit-Stand Desk
Frame Material
Laminate Wood, Steel
Caster/Glide Type
(2) Locking, (2) Swivel
Desktop Material
Laminate
Desktop Color
Black, Grey
Number of Casters/Glides
4
Locking Casters
Yes
Weight Capacity
350 lb

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 47 in, Minimum Desktop Height 28 in, Overall Width 48 in, Overall Depth 30 in, Desktop Material Laminate, Desktop Color Black, Grey, Weight Capacity 350 lb, Frame Material Laminate Wood, Steel, Number of Shelves 0, Frame Color Black, Gray, Number of Casters/Glides 4, Caster/Glide Diameter 4 in, Caster/Glide Type (2) Locking, (2) Swivel, Standards UL Listed, Assembly Assembled, Includes (3) Monitor Arms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.