Shop All TV Mounts & Stands
Affinity Tool Works
Bora A-frame Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity
Mfr # PM-5090
Zoro # G705990160
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Affinity Tool Works
- MFR # PM-5090
- Zoro # G705990160
- UPC # 814000014185
- Country of Origin China
- Category TV Mounts & Stands
Description
The bora pm-5090 pedestal roller solves the need for stable support and freedom of movement when working with larger pieces of wood, on even or uneven ground. It's a must-have for every woodworking shop or diyer. features: premium 11.25" polished steel ball-bearing roller wide stance with non-slip rubber feet for extra stability adjustable foot provides greater stability on uneven ground patented wedge lock supports up to 150 lbs. durable powder coat finish folds flat for storage height adjustable from 25" to 43.75"
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
- LOWELL Attenuator 100W 7025V (100LVC-DB)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 25ft (P569-025)
- ILC Replacement For ASSOCIATED, 9002A (9002A)
- ILC Replacement for Icom Bp-265 Battery (BP-265)
- PC ENCLOSURES Dual-Door Printer Enclosure - Black Powder Coated Steel (Printer Qube)
- VIDEO MOUNT PRODUCTS 10" - 23" Flat Panel Ceiling Mount (LCD-1CB)
- MOUNT-IT Projector Ceiling Mount and Wall Mount (MI-604)
- MOUNT-IT Dual Monitor Desk Mount for 13"-27" Monitors (MI-1752)
- MOUNT-IT Mobile TV Cart W/ Shelf (MI-875)
- PEERLESS Tilt TV Wall Mount, 32" to 50" Screen (ST640)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA750)
- Affinity Tool Works TV Mounts & Stands