Shop AFTERMARKET

1000-S14M-1190 DAndD Powerdrive Timing Belt

  • Mfr # 1000-S14M-1190-DD

  • Zoro # G008360158


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
100 mm
Pitch
14 mm
Pitch Length
1190 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000-S14M-1190-DD
Zoro #
G008360158
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
100 mm
Pitch Length
1190 mm
Belt Trade Size
S14M

Details

Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
14 mm
Industry Number
1000-S14M-1190
Reinforcing Cord Material
Fiberglass
Number of Teeth
85
Item
Timing Belt
Belt Coating
Nylon
Belt Series
Dura-Sure Torque
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part#: 1000-S14M-1190PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S14M 14 mm, Belt Type: Single Sided, No. Of Teeth: 85, Widths: 100 mm, Outside Length: 1190 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.