Shop AFTERMARKET

10008M425 DAndD Powerdrive 8M Single Replacement Timing Belt

  • Mfr # 1000-8M-42.5-DD

  • Zoro # G608220722


product price:  $65.59
/ea

Key Features

Tooth Location
One Side
Pitch
8 mm
Number of Teeth
125
Belt Coating
Nylon
Belt Series
Dura-Sync Torque
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1000-8M-42.5-DD
Zoro #
G608220722
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
42.5 mm
Belt Trade Size
8M
Pitch Length
1000 mm

Details

Tooth Location
One Side
Pitch
8 mm
Number of Teeth
125
Belt Coating
Nylon
Belt Series
Dura-Sync Torque
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Industry Number
1000-8M-42.5
Tooth Shape
Curvilinear
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part 10008M425PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 425mm, Length 1000mm, No Of Teeth 125, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.