Shop AFTERMARKET

10008M70 DAndD Powerdrive 8M Single Replacement Timing Belt

  • Mfr # 1000-8M-70-DD

  • Zoro # G608220692


product price:  $84.59
/ea

Key Features

Pitch
8 mm
Top Width
70 mm
Pitch Length
1000 mm
Belt Trade Size
8M
Tooth Location
One Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1000-8M-70-DD
Zoro #
G608220692
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
70 mm
Pitch Length
1000 mm
Belt Trade Size
8M

Details

Item
Timing Belt
Pitch
8 mm
Tooth Location
One Side
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Industry Number
1000-8M-70
Belt Coating
Nylon
Number of Teeth
125
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part 10008M70PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 70mm, Length 1000mm, No Of Teeth 125, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.