Shop AFTERMARKET

1000H075 DAndD Powerdrive Timing Belt

  • Mfr # 1000H075-DD

  • Zoro # G608359903


product price:  $46.65
/ea

Key Features

Pitch Length
100 in
Belt Material
Neoprene
Belt Series
Dura-Premium Torque
Pitch
1/2 in
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000H075-DD
Zoro #
G608359903
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
100 in
Belt Trade Size
H
Top Width
3/4 in

Details

Belt Material
Neoprene
Item
Timing Belt
Belt Series
Dura-Premium Torque
Pitch
1/2 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
1000H075
Number of Teeth
200
Belt Coating
Nylon

Description

One New Aftermarket Manufacturer Part#: 1000H075PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: H 1/2, Belt Type: Single Sided, No. Of Teeth: 200, Widths: .750 Inch, Outside Length: 100 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.