Shop AFTERMARKET
See all product information
100S5M1160 DAndD Powerdrive S5M Single STS Replacement Timing Belt
Mfr # 100-S5M-1160-DD
Zoro # G508221676
product price:Â $21.85
/eaKey Features
Top Width
10 mm
Pitch Length
1160 mm
Number of Teeth
232
Belt Material
Neoprene
Temp. Range
-30 to 85°C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100-S5M-1160-DD
Zoro #
G508221676
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
10 mm
Pitch Length
1160 mm
Belt Trade Size
S5M
Details
Item
Timing Belt
Number of Teeth
232
Belt Material
Neoprene
Temp. Range
-30 to 85°C
Gearbelt Type
S
Resistance Properties
Stretching
Belt Series
Dura-Sure Torque
Industry Number
100-S5M-1160
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Coating
Nylon
Description
One New Aftermarket Manufacturer Part 100S5M1160PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 10mm, Length 1160mm, No Of Teeth 232, Material Neoprene, Series S5M, Pitch 5mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.