Shop AFTERMARKET

100S5M1350 DAndD Powerdrive S5M Single STS Replacement Timing Belt

  • Mfr # 100-S5M-1350-DD

  • Zoro # G908221528


product price:  $21.59
/ea

Key Features

Tooth Shape
Modified Curvilinear
Top Width
10 mm
Belt Material
Neoprene
Belt Series
Dura-Sure Torque
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100-S5M-1350-DD
Zoro #
G908221528
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
10 mm
Pitch Length
1350 mm
Belt Trade Size
S5M

Details

Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Belt Series
Dura-Sure Torque
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
270
Industry Number
100-S5M-1350
Pitch
5 mm
Belt Coating
Nylon
Tooth Location
One Side

Description

One New Aftermarket Manufacturer Part 100S5M1350PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 10mm, Length 1350mm, No Of Teeth 270, Material Neoprene, Series S5M, Pitch 5mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.